Motion
SC1
Hydraulic Ram - Single-Acting, 1.082 ton;098 ton Capacity, 1.4900 in, 38.10 mm Stroke, 7.3700 in Retracted, 8.8800 in Extended
Mi Item #02464193
MFR #SC1
Price$2,038.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - Single-Acting, 1.082 ton;098 ton Capacity, 1.4900 in, 38.10 mm Stroke, 7.3700 in Retracted, 8.8800 in Extended
Mi Item #02464193
MFR #SC1

Mfr description
SC1 SWING CYLINDER 2;160LB. CAPACITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,038.06/each

Specifications

Dimensions

  • Extended Height
    8.8800 in
  • Lowered Height
    7.3700 in;187 mm
  • Maximum Height
    8.8800 in;226 mm
  • Outside Diameter
    2.9000 in, 74 mm
  • Plunger Diameter
    1.8800 in;48 mm
  • Retracted Height
    7.3700 in
  • Stroke  
    1.4900 in, 38.10 mm
  • Weight
    6 lbs, 2,7 kg

Details

  • Actuation
    Single-Acting
  • Collar Thread
    1.875 - 16 un
  • Cylinder Capacity
    1.082 ton;098 ton
  • Effective Area
    0.98 in²;6,3 cm²
  • Load Capacity
    2164 lbs
  • Max Pressure
    207 bar, 3000 psi
  • Oil Capacity
    1.47 in³;24,1 cm3
  • Piston Stroke
    1.4900 in;38.10 mm
  • Series / Type
    Swing Clamp
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)