Motion
PATG1102N

ENERPAC
PATG1102N

Air-driven Hydraulic Pump - 127 in³ Reservoir, 127 in³ Usable Capacity, 10000 psi Max, 10 in³/min Flow at Max psi
Mi Item #02464197
MFR #PATG1102N
Price$1,803.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PATG1102N

Air-driven Hydraulic Pump - 127 in³ Reservoir, 127 in³ Usable Capacity, 10000 psi Max, 10 in³/min Flow at Max psi
Mi Item #02464197
MFR #PATG1102N

Mfr description
PATG1 102N TURBO AIR PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,803.61/each

Specifications

Dimensions

  • Weight
    18 lbs

Details

  • Air Consumption
    12 scfm
  • Control Switch
    Foot;Hand operated
  • Flow
    1.0 L/min
  • For Use With
    Single-Acting Cylinders
  • Max Pressure
    10000 psi
  • Pump Type
    Air Over Hydraulic
  • Reservoir Capacity
    127 in³
  • Series / Type
    PATG
  • Sound Level
    76 dB(a)
  • Typical Flow At 0 Psi
    60 in³/min
  • Typical Flow At Max Psi
    10 in³/min
  • Usable Oil Capacity
    127 in³
  • Valve Function Details
    Hold | Retract
  • Valve Type
    3-position, 3-way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)