Motion
1316J
Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, Open, C3
MI ITEM #02464242
MFR #1316J
Price$1,014.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, Open, C3
MI ITEM #02464242
MFR #1316J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,014.57/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Weight
    9.259 lbs, 4.2 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1316J
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1316J is a self-aligning ball bearing with an 80mm straight bore, open design, and 170mm OD, ideal for industrial equipment.
  • Manufacturer Catalog Number
    1316J
  • Manufacturer Upc Number
    029176410321
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    89000 N, 20008 lbf
  • Radial Static Load Capacity
    33000 N, 7419 lbf
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410321

Overview

Mfr description
1316J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text