Motion
2208J
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width
Mi Item #02464243
MFR #2208J
Price$154.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width
Mi Item #02464243
MFR #2208J

Mfr description
2208J DOUBLE ROW BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2208J DOUBLE ROW BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2208J Self-Aligning Ball Bearing has 40 mm straight bore, open closure, 80 mm OD, 23 mm width; suited for industrial machinery.
  • Manufacturer Catalog Number
    2208J
  • Manufacturer Upc Number
    029176031076
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)