Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter280 mm
- Overall Width93 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC4
- Manufacturer Upc Number029176008313
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series223
- UPC_NO029176008313
Overview
Mfr description
22326ME4C4VE