Motion
2311KJ
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
MI ITEM #02464262
MFR #2311KJ
Price$679.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width, Open, C3
MI ITEM #02464262
MFR #2311KJ

Mfr description
2311KJ SELF ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    4.519 lbs, 2.05 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2311KJ SELF ALIGNING BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2311KJ Bearing: 55 mm tapered 1:12 bore, open closure, 120 mm OD, 43 mm width; suited for heavy-duty equipment.
  • Manufacturer Catalog Number
    2311KJ
  • Manufacturer Upc Number
    029176415715
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    76500 N, 17197.88 lbf
  • Radial Static Load Capacity
    24000 N, 5395.41 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)