Motion
H3126
Adapter_Sleeve - 115 mm Bore Dia., 165 mm Overall Length
MI ITEM #02464269
MFR #H3126
Price$639.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 115 mm Bore Dia., 165 mm Overall Length
MI ITEM #02464269
MFR #H3126

Mfr description
H3126
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$639.50/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Lock Nut Outside Diameter
    165 mm
  • Outside Diameter
    115 mm
  • Overall Height
    92 mm
  • Overall Length  
    165 mm
  • Overall Width
    92 mm
  • Weight
    23 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176536021
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176536021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)