Motion
NAH35GMZ-K
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 35 mm Rail Size
Mi Item #02464315
MFR #NAH35GMZ-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 35 mm Rail Size
Mi Item #02464315
MFR #NAH35GMZ-K

Mfr description
NAH35GMZ-K NH35 K1 SEAL PRE-LOAD TYPE
  • Interchangeable Series: NH
  • GM Ball Slide Shape Code
  • NSK K1 Lubrication Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    38.5 MM
  • Overall Length
    149.5 MM
  • Overall Width
    100 MM

Details

  • Measurement Standard
    Metric
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)