Motion
I-G012
Compact Cylinder With Mounting, Bore Size 12 Mm
MI ITEM #02464582
MFR #I-G012
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size 12 Mm
MI ITEM #02464582
MFR #I-G012

Mfr description
IG012 CLEVIS
  • Single and double knuckle joints
  • Carbon steel material for bores 12, 16, 20, 25
  • Cast iron material for bores 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Cylinder Size
    12 mm

Details

  • Body Material
    Carbon Steel
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Hardware Type
    Rod Eye, Single Knuckle Joint
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)