Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Catalog Number4100210003
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeFlat
- SeriesCYRL
- UPC_NO726166056568
Overview
Mfr description
CYRL 1 S1 CAM FOLLOWER
- Restricted OEM Item
- 9.4 weeks ARO