Motion
RNA5917

NTN
RNA5917

Needle Roller Bearing - 100 mm Bore, 120 mm OD, 46 mm Width, Open
MI ITEM #02464590
MFR #RNA5917
List Price$584.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5917

Needle Roller Bearing - 100 mm Bore, 120 mm OD, 46 mm Width, Open
MI ITEM #02464590
MFR #RNA5917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$584.19/each for your price

Overview

Mfr description
RNA5917 NEEDLE ROLLER BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    31000 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    65000 lbf
  • Max Rpm
    4000 rpm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Flanges
    No Flange
  • Series
    RNA59
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    ISO Class 0
  • Standards Met
    JIS B 1512
  • Manufacturer Upc Number
    4547359172713
  • UPC_NO
    4547359172713
  • Country of Origin
    JP
  • Weight
    1.96 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA5917 Needle Roller Bearing features a 100 mm bore diameter, 120 mm outside diameter, 46 mm overall width, open closure type, and a weight of 1.96 lbs, making it ideal for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought