Motion
ERPB 303-N2

SEALMASTER
ERPB 303-N2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Ductile Iron Material
MI ITEM #02464743
MFR #ERPB 303-N2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPB 303-N2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Ductile Iron Material
MI ITEM #02464743
MFR #ERPB 303-N2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter
    3-3/16 in
  • Overall Height
    7.9400 in
  • Overall Length
    13.7500 in
  • Overall Width
    4.5100 in

Details

  • Bore Type
    Round
  • Housing Material
    Ductile Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288485117
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662288485117

Overview

Mfr description
ERPB 303-N2 PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought