Motion
TV55RS/2S
High-Visibility Vest - Size: Universal, Hi-Vis Orange
Mi Item #02464773
MFR #TV55RS/2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Universal, Hi-Vis Orange
Mi Item #02464773
MFR #TV55RS/2S

Mfr description
TV55RS/2S TRAFFIC VEST W/STRIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal
  • Stripe Width
    2 in

Details

  • Additional Details
    2 Vertical Stripes
  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    0
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    North-Brite
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Yellow
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)