Motion
ZKLN3072-2Z-2AP

INA (SCHAEFFLER)
ZKLN3072-2Z-2AP

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 72 mm OD, 76 mm Width
MI ITEM #02464836
MFR #ZKLN3072-2Z-2AP
List Price$9,395.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN3072-2Z-2AP

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 72 mm OD, 76 mm Width
MI ITEM #02464836
MFR #ZKLN3072-2Z-2AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,395.75/each for your price

Overview

Mfr description
ZKLN3072-2Z-2AP-XL

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Radial Dynamic Load Capacity
    13300 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Max Rpm
    2100 rpm
  • Cage Material
    Plastic
  • Application
    Ball Screw Support
  • Series
    ZKLN
  • UPC_NO
    4012802120073
  • Weight
    3.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text