Motion
M1120027.00

LEESON ELECTRIC
M1120027.00

General Purpose Motor - 1750 rpm, 90 V, 31 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure
Mi Item #02464861
MFR #M1120027.00
Price$592.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1120027.00

General Purpose Motor - 1750 rpm, 90 V, 31 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure
Mi Item #02464861
MFR #M1120027.00

Mfr description
M1120027.00,1/8HP,31ES,1800RPM,
  • Compact and space saving design.
  • External access to brushes supprots easy replacement for prolonged motor life.
  • Double-shielded ball bearings provide longer service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    31
  • Opposite Drive End Bearing Size
    6201-13
  • Service Factor
    1.3
  • Shaft Diameter
    0.5000 in
  • Weight
    10.00 lbs

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    H
  • Maximum Speed
    1750 rpm
  • Motor Horsepower
    0.13 hp
  • Motor Supply Voltage
    90 V
  • Mounting Type
    Round
  • Overload Protector
    No Protection
  • Power Rating
    0.13 hp
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1750 rpm
  • UPC_NO
    691720100158
  • Voltage
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)