Specifications
Dimensions
- Outside Diameter10.000 in
- Overall Width1.750 in
- Shaft Diameter7.800 in
- Weight1.35 lbs
Details
- Continuous Temperature Range-40 to 250°F
- Description KeywordHDDFBV1 Design
- Design TypeHDDFBV1
- Lip MaterialNitrile Rubber (NBR)
- Manufacturer Upc Number085311087278
- Solid / SplitSolid
- Typical ApplicationThe Belleville Washers Of Hddf Seal Kits Provide The Necessary Uniform Face Loading and Positive Sealing At The Bore and Outside Diameters.
Overview
Mfr description
78021 OIL SEAL