Motion
95621
Nitrile Oil Seal - Solid, 9.563 in Shaft Dia., 1.000 in Overall Width, HDDFBV1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02464931
MFR #95621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 9.563 in Shaft Dia., 1.000 in Overall Width, HDDFBV1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02464931
MFR #95621

Mfr description
95621 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    1.000 in
  • Shaft Diameter
    9.563 in
  • Weight
    39.61 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDDFBV1 Design
  • Design Type
    HDDFBV1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311089623
  • Solid / Split
    Solid
  • Typical Application
    The Belleville Washers Of Hddf Seal Kits Provide The Necessary Uniform Face Loading and Positive Sealing At The Bore and Outside Diameters.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)