Motion
Food Grade Chain Lube 12oz

CRC INDUSTRIES
Food Grade Chain Lube 12oz

CRC High Temperature Chain or Cable Lubricant - 12 oz, Aerosol, Food Grade, +8 to +325 °F, White Color
Mi Item #02465438
MFR #Food Grade Chain Lube 12oz
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Food Grade Chain Lube 12oz

CRC High Temperature Chain or Cable Lubricant - 12 oz, Aerosol, Food Grade, +8 to +325 °F, White Color
Mi Item #02465438
MFR #Food Grade Chain Lube 12oz

Mfr description
1003313 FOODGRD CHAIN LUBE AER 12OZWT
  • Designed to provide the convenience of aerosol application where incidental food contact may occur
  • It penetrates, lubricates and protects moving parts by reducing friction and wear
  • NSF H1 registered for incidental food contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Boiling Point
    632°F
  • Container Size
    12 oz
  • Height
    7.75 in
  • Length
    2.63 in
  • Overall Height
    7.7500 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.874
  • VOC Content
    98.6
  • Weight
    0.83 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Water-White Liquid
  • Application
    Conveyor Chains, Forklift Trucks, Hoist Chains, Link And Roller Assemblies, Packaging Equipment
  • Base Material
    Mineral Oil
  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol
  • Film Type
    Oil
  • Flammability
    Not Flammable
  • Flash Point
    370 °F
  • Food Grade
    Food Grade
  • Form
    Aerosol
  • Manufacturer Catalog Number
    03055
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030555
  • Plastic Safe
    Yes
  • Product Types
    Aerosol Spray
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Regulations
    NSF H1, RoHS
  • Removal Method
    Remove with petroleum solvents or chlorinated solvents.
  • Scent
    Odorless
  • Spray Action
    Aerosol Spray
  • Temperature Range
    +8 to +325 °F
  • Type
    High Temperature
  • UPC_NO
    078254030555
  • Working Temperature
    8 to 325°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)