Motion
NCG-PC063
NCG, Accessory, Single Clevis
MI ITEM #02465558
MFR #NCG-PC063
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG, Accessory, Single Clevis
MI ITEM #02465558
MFR #NCG-PC063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.10/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm;2.5000 in

Details

  • Country of Origin
    US
  • Hardware Type
    Single Clevis Pivot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCG-PC063 CLEVIS BRACKET
  • Single clevis bracket
  • Applicable series: NCG
  • Applicable bore mm (nominal size): 20 (3/4");25 (1"); 32 (1 1/4"); 40 (1 1/2"); 50 (2"); 63 (2 1/2")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought