Specifications
Dimensions
- Glove SizeLarge
- SizeL
Details
- Additional DetailsRegular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Waffle knit thermal lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.
- ApplicationsHeavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
- Coating CoverageUncoated
- ColorGold
- Construction DescriptionCut-and-Sewn
- Cuff TypeElastic
- DescriptionRegular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Thermal waffle knit lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.
- Description KeywordProtection From Cold
- FeaturesTop Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Finger CoverageFull
- Glove PatternGunn
- Hand TypePair
- Lining MaterialThermal
- Manufacturer Catalog Number1JL6133L
- Manufacturer Upc Number072874013349
- MaterialLeather
- Material TypeLeather
- Protection TypeGeneral Protection
- Spec Sheet
- UPC_NO072874013349
Overview
Mfr description
1JL6133-L LINED LEATH GLV LG
- Double Stitched Index Finger
- Gunn Cut Design
- Keystone Thumb
- Self-Hemmed Open Cuff
- Regular Grade Grain Cowhide
- Shirred Elastic Back
- Thermal Lining