Motion
UC209-27C4HR23

AMI BEARINGS INC
UC209-27C4HR23

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Set Screw Locking
MI ITEM #02465609
MFR #UC209-27C4HR23
Price$321.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC209-27C4HR23

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Set Screw Locking
MI ITEM #02465609
MFR #UC209-27C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9375 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR23
  • UPC_NO
    0808250238422

Overview

Mfr description
UC209-27C4HR23 1-11/16 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought