Motion
PLB66B151FD5

LINK-BELT
PLB66B151FD5

Pillow Block Roller Bearing - 9-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #02465689
MFR #PLB66B151FD5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB66B151FD5

Pillow Block Roller Bearing - 9-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #02465689
MFR #PLB66B151FD5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLB66B151FD5 PILLOWBLK P-LB66B151FD5

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    27.8750 to 24.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    9.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    8-3/4 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    345000 lbf
  • Radial Static Load Capacity
    670000 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    6600
  • Weight
    612 lbs
  • Max Rpm
    850 rpm
  • UPC_NO
    793699180398
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text