Motion
BCCF2
BCCF2 Tigerflex® 2 in. Fits Hose (ID) Clear Banding Coil
MI ITEM #02465694
MFR #BCCF2
List Price$10.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BCCF2 Tigerflex® 2 in. Fits Hose (ID) Clear Banding Coil
MI ITEM #02465694
MFR #BCCF2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.07/each for your price

Overview

Mfr description
BCCF2 BANDING COIL

Specifications

  • Inside Diameter
    2 in
  • Material
    PVC
  • Style
    Food Grade
  • Type
    Banding Coil
  • Color
    Clear
  • Additional Details
    For food grade and non-food grade applications. Easy assembly. Provides smoother surface for banding behind coupling. Packaged singly: One piece to make one complete hose assembly coupled at each end. Cut one piece in half into two equal pieces; thread between hose helix. Phthalate Free Made in the USABCCF™ SeriesClear, food grade, rigid PVC coils For hoses with a high-profile, counterclockwise helix (Refer to Tigerflex® Accessories compatibility chart)Food Grade, High-Profile, Counterclockwise Coils
  • Manufacturer Upc Number
    822353101643
  • UPC_NO
    822353101643
  • Product Types
    Clear Banding Coils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text