Motion
BCCF3
Fire Hoses - 3 in ID, PVC Material
MI ITEM #02465695
MFR #BCCF3
Your Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Hoses - 3 in ID, PVC Material
MI ITEM #02465695
MFR #BCCF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.95/each(List $20.64)

Overview

Mfr description
BCCF3 BANDING COIL

Specifications

  • Inside Diameter
    3 in
  • Material
    PVC
  • Style
    Food Grade
  • Type
    Banding Coil
  • Color
    Clear
  • ManufacturerName (description attribute)
    Kuriyama
  • Additional Details
    Rigid PVC Coils, Easy assembly. Provides smoother surface for banding behind coupler. Packaged singly: One piece to make one complete hose assembly coupled at each end. Cut one piece in half into two equal pieces; thread between hose helix. Made in the USA
  • Manufacturer Upc Number
    822353101575
  • UPC_NO
    822353101575
  • Product Types
    Banding Coils For TDH Drop and Transfer Hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text