Motion
BCCF4
Fire Hoses - 4 in ID, PVC Material
Mi Item #02465696
MFR #BCCF4
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Hoses - 4 in ID, PVC Material
Mi Item #02465696
MFR #BCCF4

Mfr description
BCCF4 BANDING COIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Inside Diameter
    4 in

Details

  • Additional Details
    Rigid PVC Coils, Easy assembly. Provides smoother surface for banding behind coupler. Packaged singly: One piece to make one complete hose assembly coupled at each end. Cut one piece in half into two equal pieces; thread between hose helix. Made in the USA
  • Color
    Clear
  • Manufacturer Upc Number
    822353101582
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    PVC
  • Product Types
    Banding Coils For TDH Drop and Transfer Hoses
  • Style
    Food Grade
  • Type
    Banding Coil
  • UPC_NO
    822353101582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)