Motion
BCCF8
BCCF8 Tigerflex® 8 in. Fits Hose (ID) Clear Banding Coil
Mi Item #02465699
MFR #BCCF8
Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BCCF8 Tigerflex® 8 in. Fits Hose (ID) Clear Banding Coil
Mi Item #02465699
MFR #BCCF8

Mfr description
BCCF8 BANDING COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.79/each

Specifications

Dimensions

  • Inside Diameter
    8 in

Details

  • Additional Details
    For food grade and non-food grade applications. Easy assembly. Provides smoother surface for banding behind coupling. Packaged singly: One piece to make one complete hose assembly coupled at each end. Cut one piece in half into two equal pieces; thread between hose helix. Phthalate Free Made in the USABCCF™ SeriesClear, food grade, rigid PVC coils For hoses with a high-profile, counterclockwise helix (Refer to Tigerflex® Accessories compatibility chart)Food Grade, High-Profile, Counterclockwise Coils
  • Color
    Clear
  • Manufacturer Upc Number
    822353105030
  • Material
    PVC
  • Product Types
    Clear Banding Coils
  • Style
    Food Grade
  • Type
    Banding Coil
  • UPC_NO
    822353105030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)