Motion
H28004-250R
Weatherhead (Eaton) Hydraulic Hose - 1/4 in ID, 0.57 in OD, 6500 psi Working Pressure, 26000 psi Burst Pressure, Nitrile Rubber Cover, Synthetic Rubber Tube
Mi Item #02465901
MFR #H28004-250R
Price$7.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 1/4 in ID, 0.57 in OD, 6500 psi Working Pressure, 26000 psi Burst Pressure, Nitrile Rubber Cover, Synthetic Rubber Tube
Mi Item #02465901
MFR #H28004-250R

Mfr description
H28004-250R HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.90/ft

Specifications

Dimensions

  • Bend Radius
    2 in
  • Dash Size
    -4
  • Height
    0.57 in
  • Hose Dash Size
    -4
  • Hose Length
    250.00 ft
  • Hose Weight
    45.00 lb
  • Inside Diameter
    0.25 in
  • Length
    250.00 ft
  • Minimum Bend Radius
    2.00 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.57 in
  • Outside Diameter
    0.57 in
  • Overall Length
    250.00 ft
  • Overall Weight
    45.00 lb
  • Wall Thickness
    0.31 in
  • Weight
    45.00 lb
  • Width
    0.57 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, construction, agriculture.
  • Applications
    Hydraulics, construction, agriculture.
  • Burst Pressure
    26000 psi
  • Color
    Black
  • Compatible Fittings
    Z
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Vinyl Nitrile
  • Description
    Weatherhead H280 Series Rubber Hydraulic Braided Hose
  • Description Keyword
    SAE 100R16 Type S
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Brass Plated Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Embossed
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H28004-250R
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    639789267092
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    6500 psi
  • Maximum Operating Pressure
    6500 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    6500 psi
  • Minimum Temperature
    -50 °F
  • NMFC Number
    70
  • Operating Temperature Range
    water base fluids -40 - 158 F, Petroleum based fluids -40 - 260 F
  • Pressure Rating
    6500 psi
  • Segment Code
    C
  • Standards Met
    SAE 100R16 Type S|EN857 2SC|SAE J1942|DNV|USCG|MSHA Approved|ABS Certified
  • Temperature Range
    water base fluids -40 - 158 F, Petroleum based fluids -40 - 260 F
  • Trade / Brand Name
    H280 Series
  • Trade Name/Number
    H280 Series
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    639789267092
  • Working Pressure
    6500 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -50 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)