Motion
VFR5100-3FA-B04T

SMC CORP OF AMERICA
VFR5100-3FA-B04T

Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 2 Position, Single Solenoid
MI ITEM #02466065
MFR #VFR5100-3FA-B04T
Price$176.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR5100-3FA-B04T

Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 2 Position, Single Solenoid
MI ITEM #02466065
MFR #VFR5100-3FA-B04T

Mfr description
VFR5100-3FA-B04T VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.47/each

Specifications

Dimensions

  • Port Sizes
    1/2 NPTF
  • Subplate Port Size
    1/2 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-In
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)