Motion
GE70GS
MI ITEM #02466134
MFR #GE70GS
Price$549.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02466134
MFR #GE70GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$549.83/each

Specifications

Dimensions

  • Ball Diameter
    105 mm
  • Bore Diameter  
    70 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    70 mm
  • Weight
    6.62 lb

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Open
  • Closure Type
    Open
  • Dynamic Load Capacity
    463 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    4549557029028
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Spherical Bushings

Overview

Mfr description
GE 70 GS BRG
  • Spherical Bushing
  • Metric
  • High Carbon Steel
  • Steel on Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought