Specifications
Dimensions
- Cylinder Size40 mm
Details
- Country of OriginJP
- Hardware TypeDouble Clevis Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeClevis Pivot Mounting
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)