Motion
100BU012

MORSE
100BU012

XI9050 Speed Reducer Bushing - 100 Reducer Size, 0.7500 in Bore Dia., Material: Steel
MI ITEM #02466433
MFR #100BU012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100BU012

XI9050 Speed Reducer Bushing - 100 Reducer Size, 0.7500 in Bore Dia., Material: Steel
MI ITEM #02466433
MFR #100BU012

Mfr description
100BU012 BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bushing Bore Diameter
    0.7500 in
  • Manufacturer Reducer Size
    100
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.1250 in
  • Weight
    0.30 lbs

Details

  • Bushing Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    XI9050
  • Manufacturer Upc Number
    662288363002
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)