Motion
AMF-EL250
Mist Separator Element - AMF250, 250
Mi Item #02466492
MFR #AMF-EL250
Price$75.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - AMF250, 250
Mi Item #02466492
MFR #AMF-EL250

Mfr description
AMF-EL250 FILTER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.00/each

Specifications

Dimensions

  • Filter Size
    250
  • Weight
    0.34 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)