Motion
7200 BWG
Angular Contact Bearing - 10 mm Bore, 30 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02466981
MFR #7200 BWG
Price$146.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 10 mm Bore, 30 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02466981
MFR #7200 BWG

Mfr description
7200 BWG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.01/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    30 mm
  • Overall Height
    9 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7200 BWG BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176087486
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176087486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)