Motion
DS160A15
Double Single Stock Bore Sprocket - 160 / 2 in, A Hub, 15 Teeth, Steel Material
Mi Item #02466995
MFR #DS160A15
Price$1,816.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 160 / 2 in, A Hub, 15 Teeth, Steel Material
Mi Item #02466995
MFR #DS160A15

Mfr description
DS160A15 SPK ROLLER DS A
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,816.46/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Caliper Diameter
    8.4418 in
  • Chain Roller Diameter
    1.1250 in
  • Chain Roller Width
    1.2500 in
  • Dbl Single Center Line To Cnt Line
    1.0938 in
  • Hub Outside Diameter
    7.3720 in
  • Length Through Bore
    4.2500 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    10.6090 in
  • Pitch Diameter
    9.6195 in
  • Storage Dimension Height
    4.2500 in
  • Storage Dimension Length
    10.6090 in
  • Storage Dimension Width
    10.6090 in
  • Tooth Thickness
    1.156 in
  • Tooth Width
    4.25 in
  • Weight
    65.21 lbs
  • Width Across Tooth Sets
    4.25 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    160 / 2 in
  • Chain Number Pitch
    160 / 2 in
  • Hardened Teeth
    No
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950329079
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950329079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)