Motion
DS40P23H
Double Single Stock Bore Sprocket - 23 Teeth, P1 Bushing, Steel Material
MI ITEM #02467002
MFR #DS40P23H
List Price$331.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 23 Teeth, P1 Bushing, Steel Material
MI ITEM #02467002
MFR #DS40P23H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.05/each for your price

Overview

Mfr description
DS40P23H SPK ROLLER DS MST
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bored to accept split taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    23
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    1.7500 in
  • Length Through Bore
    1.406 in
  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Outside Diameter
    3.9400 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.2840 in
  • Tooth Thickness
    0.2840 in
  • Width Across Teeth Rows
    1.4060 in
  • Width Across Tooth Sets
    1.4063 in
  • Pitch Diameter
    3.6720 in
  • Caliper Diameter
    3.3510 in
  • Hub Style
    A
  • Hub Type
    A
  • Root Diameter
    3.36 in
  • Hub Diameter
    3.1080 in
  • Double Single Taper Bushed Dim L2
    2.2810 in
  • Keyway Size
    .375X2.064 in
  • Dbl Single Center Line To Cnt Line
    1.1270 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    4.4375 in
  • Storage Dimension Width
    4.4375 in
  • Manufacturer Upc Number
    697950292038
  • UPC_NO
    697950292038
  • Manufacturer Catalog
  • Chain Number
    40
  • Weight
    2.22 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text