Motion
DS50P21H
Double Single Stock Bore Sprocket - 21 Teeth, P1 Bushing, Steel Material
MI ITEM #02467008
MFR #DS50P21H
Your Price$354.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 21 Teeth, P1 Bushing, Steel Material
MI ITEM #02467008
MFR #DS50P21H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$354.43/each(List $425.31)

Overview

Mfr description
DS50P21H SPK ROLLER DS MST
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bored to accept split taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    21
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    1.7500 in
  • Length Through Bore
    1.656 in
  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Outside Diameter
    4.5200 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.3430 in
  • Tooth Thickness
    0.3430 in
  • Width Across Teeth Rows
    1.6560 in
  • Width Across Tooth Sets
    1.6563 in
  • Pitch Diameter
    4.1940 in
  • Caliper Diameter
    3.7820 in
  • Hub Style
    A
  • Hub Type
    A
  • Root Diameter
    3.792 in
  • Hub Diameter
    3.4920 in
  • Double Single Taper Bushed Dim L2
    2.5310 in
  • Keyway Size
    .375X2.064 in
  • Dbl Single Center Line To Cnt Line
    1.3180 in
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    4.6250 in
  • Storage Dimension Width
    4.6250 in
  • Manufacturer Upc Number
    697950292106
  • UPC_NO
    697950292106
  • Manufacturer Catalog
  • Chain Number
    50
  • Weight
    3.74 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text