Motion
DS50P23H
Double Single Stock Bore Sprocket - 23 Teeth, P1 Bushing, Steel Material
Mi Item #02467009
MFR #DS50P23H
Price$361.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 23 Teeth, P1 Bushing, Steel Material
Mi Item #02467009
MFR #DS50P23H

Mfr description
DS50P23H SPK ROLLER DS MST
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.75/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Bushing Size
    P1
  • Caliper Diameter
    4.1790 in
  • Dbl Single Center Line To Cnt Line
    1.3180 in
  • Double Single Taper Bushed Dim L2
    2.5310 in
  • Hub Diameter
    3.8920 in
  • Keyway Size
    .375X2.064 in
  • Length Through Bore
    1.656 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    4.9200 in
  • Pitch Diameter
    4.5900 in
  • Root Diameter
    4.19 in
  • Storage Dimension Height
    2.1250 in
  • Storage Dimension Length
    4.6250 in
  • Storage Dimension Width
    4.6250 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.3430 in
  • Weight
    4.89 lbs
  • Width Across Teeth Rows
    1.6560 in
  • Width Across Tooth Sets
    1.6563 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950292113
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    697950292113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)