Motion
DS80R21H
Double Single Stock Bore Sprocket - 21 Teeth, R1 Bushing, Steel Material
MI ITEM #02467024
MFR #DS80R21H
Price$591.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 21 Teeth, R1 Bushing, Steel Material
MI ITEM #02467024
MFR #DS80R21H

Mfr description
DS80R21H SPK ROLLER DS MST
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$591.87/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Caliper Diameter
    6.0660 in
  • Dbl Single Center Line To Cnt Line
    1.6180 in
  • Double Single Taper Bushed Dim L2
    3.3590 in
  • Hub Diameter
    5.6050 in
  • Keyway Size
    3/4x4.190 in
  • Length Through Bore
    2.188 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.2400 in
  • Pitch Diameter
    6.7100 in
  • Root Diameter
    6.085 in
  • Storage Dimension Height
    2.1880 in
  • Storage Dimension Length
    7.2300 in
  • Storage Dimension Width
    7.2300 in
  • Tooth Thickness
    0.5750 in
  • Tooth Width
    0.5750 in
  • Weight
    10.27 lbs
  • Width Across Teeth Rows
    2.1880 in
  • Width Across Tooth Sets
    21875 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950292229
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    697950292229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)