Motion
140NB11H 1 1/2
Idler Roller Chain Sprocket - 140 / 1-3/4 in, Bearing, 1 Strand, 1.5000 in Bore, 11 Teeth, Steel Material
Mi Item #02467043
MFR #140NB11H 1 1/2
Price$767.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 140 / 1-3/4 in, Bearing, 1 Strand, 1.5000 in Bore, 11 Teeth, Steel Material
Mi Item #02467043
MFR #140NB11H 1 1/2

Mfr description
140NB11H 1 1/2 SPK IDLER NEEDLE BEARING
  • Martin idlers are smooth-running and available in oil-impregnated, sintered bronze, extra-duty bearing press-fitted in sprocket and a hardened steel journal case for maximum resistance to wear.
  • Steel sprockets used in Martin idlers are accurately machined (not stamped) the same as sprockets normally supplied for power transmission use.
  • Martin can also alter existing sprockets and install bearings to make custom idlers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Caliper Diameter
    5.2120 in
  • Chain Roller Diameter
    1.0000 in
  • Chain Roller Width
    1.0000 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    2.2500 in
  • Outside Diameter  
    7.0100 in
  • Pitch  
    1.7500 in
  • Pitch Diameter
    6.2116 in
  • Storage Dimension Height
    2.2500 in
  • Storage Dimension Length
    7.0100 in
  • Storage Dimension Width
    7.0100 in
  • Tooth Thickness
    0.9240 in
  • Weight
    10.90 lbs

Details

  • Additional Details
    Chain Tightener Part #E5006
  • Bore Type
    Bearing
  • CAD Drawing
  • Chain / Sprocket Type
    Idler
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Includes
    Chain Tightener Part #E5006
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950859774
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Surface Treatment
    Protective Coating
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    697950859774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)