Motion
40BB35H 5/8
Idler Roller Chain Sprocket - 40 / 1/2 in, Bearing, 1 Strand, 0.6250 in Bore, 35 Teeth, Steel Material
Mi Item #02467064
MFR #40BB35H 5/8
Price$119.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 40 / 1/2 in, Bearing, 1 Strand, 0.6250 in Bore, 35 Teeth, Steel Material
Mi Item #02467064
MFR #40BB35H 5/8

Mfr description
40BB35H 5/8 SPK IDLER BALL BEARING
  • Martin idlers are smooth-running and available in oil-impregnated, sintered bronze, extra-duty bearing press-fitted in sprocket and a hardened steel journal case for maximum resistance to wear.
  • Steel sprockets used in Martin idlers are accurately machined (not stamped) the same as sprockets normally supplied for power transmission use.
  • Martin can also alter existing sprockets and install bearings to make custom idlers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    5.2600 in
  • Chain Roller Diameter
    0.3120 in
  • Chain Roller Width
    0.3125 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore  
    0.4870 in
  • Outside Diameter  
    5.8600 in
  • Pitch  
    0.5000 in
  • Pitch Diameter
    5.5780 in
  • Storage Dimension Height
    0.8125 in
  • Storage Dimension Length
    6.0000 in
  • Storage Dimension Width
    6.0000 in
  • Tooth Thickness
    0.2840 in
  • Weight
    1.50 lbs

Details

  • Additional Details
    Chain Tightener Part #E5006
  • Bore Type
    Bearing
  • Chain / Sprocket Type
    Idler
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Includes
    Chain Tightener Part #E5006
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950339894
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    35
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Surface Treatment
    Protective Coating
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    697950339894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)