Motion
41BR13 1/2
Idler Roller Chain Sprocket - 41 / 1/2 in, Bearing, 1 Strand, 0.5000 in Bore, 13 Teeth, Steel Material
MI ITEM #02467071
MFR #41BR13 1/2
Your Price$73.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 41 / 1/2 in, Bearing, 1 Strand, 0.5000 in Bore, 13 Teeth, Steel Material
MI ITEM #02467071
MFR #41BR13 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.49/each(List $84.51)

Overview

Mfr description
41BR13 1/2 SPK IDLER BRONZE BUSHING
  • Martin idlers are smooth-running and available in oil-impregnated, sintered bronze, extra-duty bearing press-fitted in sprocket and a hardened steel journal case for maximum resistance to wear.
  • Steel sprockets used in Martin idlers are accurately machined (not stamped) the same as sprockets normally supplied for power transmission use.
  • Martin can also alter existing sprockets and install bearings to make custom idlers.
  • Can be used to change the direction of chain motion or to adjust chain tension

Specifications

  • Sprocket Material
    Steel
  • Chain / Sprocket Type
    Idler
  • Type Of Bearing
    Bronze Bearing
  • Bore Diameter
  • Bore Type
    Bearing
  • Hardened Teeth
    Hardened Teeth
  • Number Of Teeth
  • Chain Number
    41
  • Number Of Strands Across
    1
  • Pitch Diameter
    2.0890 in
  • Outside Diameter
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Diameter
    1.5620 in
  • Length Through Bore
  • Chain Roller Diameter
    0.3060 in
  • Chain Roller Width
    0.2500 in
  • Caliper Diameter
    1.7680 in
  • Tooth Thickness
    0.2270 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    0.8750 in
  • Storage Dimension Width
    2.3300 in
  • Storage Dimension Length
    2.3300 in
  • Additional Details
    Chain Tightener Part #E5006
  • Includes
    Chain Tightener Part #E5006
  • Weight
    0.50 lbs
  • Manufacturer Upc Number
    697950341705
  • Pitch
  • UPC_NO
    697950341705
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text