Motion
60BB12H 5/8
Idler Roller Chain Sprocket - 60 / 3/4 in, 12 Teeth, Steel Material
Mi Item #02467084
MFR #60BB12H 5/8
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 60 / 3/4 in, 12 Teeth, Steel Material
Mi Item #02467084
MFR #60BB12H 5/8

Mfr description
60BB12H 5/8 SPK IDLER BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Hub Diameter
    2.3750 in
  • Length Through Bore  
    0.4870 in
  • Weight
    0.76 lbs

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)