Motion
60BB15H 1/2
Idler Roller Chain Sprocket - 60 / 3/4 in, 15 Teeth, Steel Material
MI ITEM #02467086
MFR #60BB15H 1/2
Price$101.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 60 / 3/4 in, 15 Teeth, Steel Material
MI ITEM #02467086
MFR #60BB15H 1/2

Mfr description
60BB15H 1/2 SPK IDLER BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.96/each

Specifications

Dimensions

  • Hub Diameter
    2.3750 in
  • Length Through Bore  
    0.4870 in
  • Weight
    1.50 lbs

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)