Motion
CCB2-H
3/8X2 1/16IN COUP BOLT GR5
MI ITEM #02467108
MFR #CCB2-H
Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8X2 1/16IN COUP BOLT GR5
MI ITEM #02467108
MFR #CCB2-H

Mfr description
CCB2-H 3/8X2 1/16 CPLG BOLT &NUT GR5
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.84/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.375 in
  • Bolt Length
    2.0625 in
  • Coupling Diameter
    1 in
  • Overall Length
    2-1/16 in
  • Storage Dimension Height
    2.0625 in
  • Storage Dimension Length
    0.375 in
  • Storage Dimension Width
    2.0625 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950485249
  • Material
    Steel
  • Part Type
    Coupling Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)