Motion
CSC-2-SS
SCREW COVER CLAMP 304SS
Mi Item #02467110
MFR #CSC-2-SS
Price$115.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCREW COVER CLAMP 304SS
Mi Item #02467110
MFR #CSC-2-SS

Mfr description
CSC-2-SS SCREW COVER CLAMP 304SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.06/each

Specifications

Dimensions

  • Overall Length
    2-1/4 in
  • Overall Width
    1 in
  • Thickness
    5/16 in
  • Weight
    0.51 lbs

Details

  • Accessory Type
    Screw Clamp
  • Clamp Type
    Screw Clamp
  • Manufacturer Catalog
  • Material
    304 Stainless Steel
  • Part Type
    Screw Clamp
  • UPC_NO
    697950485874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)