Motion
MSP5
2 7/16IN MARTIN SUPERPACK SEAL
MI ITEM #02467125
MFR #MSP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 7/16IN MARTIN SUPERPACK SEAL
MI ITEM #02467125
MFR #MSP5

Mfr description
MSP5 2 7/16" SUPERPACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    2.4375 in
  • Coupling Diameter
    2.4375 in
  • Length
    1.75 in
  • Overall Length
    7-3/8 in
  • Overall Width
    1-3/4 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    9.75 in
  • Storage Dimension Width
    10.5 in
  • Weight
    15.00 lbs

Details

  • Accessory Type
    Shaft Seal
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)