Specifications
Dimensions
- Bolt Hole Diameter3/4 (B) in, 3/4 (R) in
- Compatible Shaft Diameter3 in
- Coupling Diameter3 in
- Length1.75 in
- Overall Length7-3/4 in
- Overall Width7-3/4 in
- Storage Dimension Height1.75 in
- Storage Dimension Length11.5 in
- Storage Dimension Width12.25 in
- Weight16.00 lbs
Details
- Manufacturer Catalog
- MaterialCast Iron
- Number Of Bolts4
- Part TypeShaft Seal
- Seal TypeWaste Pack
Overview
Mfr description
MSP6 3" SUPERPACK SEAL