Motion
1BL18361L
Leather Driver Glove with Keystone Thumb - L or Size 9, Top Grain Cowhide Leather, Regular Grade, Unlined, Color Gold
Mi Item #02467159
MFR #1BL18361L
Price$11.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - L or Size 9, Top Grain Cowhide Leather, Regular Grade, Unlined, Color Gold
Mi Item #02467159
MFR #1BL18361L

Mfr description
1BL18361L GLOVES
  • Color-Coded Open Cuff
  • Gold Dyed Leather
  • Gunn Cut Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.13/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Drivers gloves feature slip-on styling to provide good fit and comfort. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Applications
    Construction, Roofing, Farming, Utility Work, Roping
  • Back Material
    Top Grain Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Comfort Features
    Regular Grade Grain Cowhide Leather
  • Construction Description
    Gunn Cut
  • Cuff Type
    Elastic
  • Description
    Drivers gloves feature slip-on styling to provide good fit and comfort. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    1BL18361
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)