Motion
SCCF-9.00-SH

PCI
SCCF-9.00-SH

Crowned Cam Follower - SCCF-SH Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #02467179
MFR #SCCF-9.00-SH
Price$7,589.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCCF-9.00-SH

Crowned Cam Follower - SCCF-SH Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #02467179
MFR #SCCF-9.00-SH

Mfr description
SCCF 9.00 SH CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,589.62/each

Specifications

Dimensions

  • Roller Diameter  
    9.0000 in
  • Roller Width  
    4.7500 in
  • Stud Diameter  
    3.7500 in
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Weight
    114.15 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    151400 lbf
  • Radial Static Load Capacity
    366860 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    SCCF-SH
  • Technical Specifications
  • UPC_NO
    841946107145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)