Motion
MI500A-G 1-1/4FB CL

MORSE
MI500A-G 1-1/4FB CL

Cam Clutch - M Series Series, 1.25 in Bore Diameter, 4.25 in Overall Diameter, Torque Capacity 1175, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02467197
MFR #MI500A-G 1-1/4FB CL
Price$5,749.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI500A-G 1-1/4FB CL

Cam Clutch - M Series Series, 1.25 in Bore Diameter, 4.25 in Overall Diameter, Torque Capacity 1175, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02467197
MFR #MI500A-G 1-1/4FB CL

Mfr description
MI500A-G X 1-1/4 CLUTCH 640205
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,749.92/each

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Bore Size
    1.2500 in, 31.75 mm
  • Clutch Size Code
    500
  • Inner Race Width
    3.5 in
  • Maximum Bore
    1.2500 in
  • Maximum Bore Diameter
    1.2500 in
  • Min Bore Diameter
    0.8750 in
  • Minimum Bore
    0.8750 in
  • Outer Width
    3.375 in
  • Overall Diameter
    4.25 in
  • Weight
    11.00 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Recommended for high performance indexing, used on applications greater than 150 strokes per minute or applications requiring high indexing accuracy. Incorporating a patented, low inertia cage and heavy duty energizing spring for quick cam reaction.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.38 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI500A-G 1-1/4FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    MI
  • Normal Over Running Drag
    0.38 ft-lbs
  • Series
    M Series
  • Torque Capacity
    1175
  • UPC_NO
    662288501374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)